Pelican Protector Transport Case No Foam (Koper Perkakas)

Sebelum PPN:
Rp9.999.900 - Rp16.999.900
Spesifikasi
Foam Material1.3lb Polyurethane
MaterialBody; Polypropylene
Maximum Temperature (°F)210 (99°C)
Minimum Temperature (°F)-40 (-40°C)
O-Ring MaterialsPolymer
Padlock Hole Diameter (inch)5/16 (8mm)
Pins MaterialStainless Steel
Purge Body MaterialABS
Purge Vent Material3 Micron Hydrophobic Non-Woven
Wheels4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sensitive equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the arctic or the heat of battle, Pelican cases have survived.

Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.
Feature
- The new class of XXL Pelican Transport Cases
- 50/50 lid-to-base ratio for easy loading
- Watertight, crushproof, and dustproof
- 4 strong polyurethane wheels with stainless steel bearings
- Completely detachable lid for full access
- Open cell core with solid wall design - strong, light weight
- Easy open Double Throw latches
- Fold down handles
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- Stainless steel padlock protectors
- O-ring seal
- Personalized nameplate service available

Ulasan Produk

Tidak ada ulasan