Insize Dial Indicator 2837 Series (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp5.799.900 - Rp9.299.900
Spesifikasi
Minimum Measurement (inch)0
AGD NumberAGD 2
Back TypeLug
Bearing TypePlain
Case TypeCase
Contact Point Dia. (inch)0.125
Contact Point ShapeBall
Dial ColorWhite
Dial Reading0-100
Dial Size (inch)2.28
Dimension TypeInch
Graduations0.001inch
Number of Indicators1
Operation TypePlunger
Range per Revolution (inch)0.1
ReadingContinuous
Stem Dia. (inch)0.375

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These adjustable snap gauges have a C-shaped frame with two adjustable measuring faces on one side of the C and a single flat anvil on the other side of the C. These gauges are used to provide Go/No-Go test: the measuring face is adjusted and if the workpiece does not fit into the gap between the C, it is a No-Go and needs to be reworked. Machinists do not need to purchase an extra dial or electronic indicator. Rather than taking a direct measurement, users can simply adjust the gauge and use the Go/No-Go testing logic. These gauges are commonly used in light and heavy manufacturing and machining applications and for QA environments in mid- or post-production.
Peringatan
- Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number

Ulasan Produk

Tidak ada ulasan