Insize Dial Indicator 2320 Series (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp8.599.900
Spesifikasi
AGD NumberAGD 1
Accuracy (inch)+/-0.001
Back TypeNon-Removable Flat
Bearing TypePlain
Case TypeCase
Contact Point Dia. (inch)0.125
Contact Point ShapeBall, Radius
Dial ColorWhite
Dial Reading0-100
Dial Size (inch)1.66
Dimension TypeInch
Graduations0.001inch
IncludesBezel Clamp, Tolerance Pointer
Maximum Measurement (inch)0.2
Minimum Measurement (inch)0
Number of Indicators1
Operation TypeBack Plunger
Range (inch)0 to 0.2
Range per Revolution (inch)0.1
ReadingContinuous

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Angle gauge sets are used to quickly check and inspect the size of an angle. These sets of loose leaves or sets of leaves mounted to a hub in a handle or holder are used to confirm a known size or to determine an unknown one. They are not intended for high-precision inspection, but are instead commonly used in woodworking and light and heavy manufacturing applications.

Ulasan Produk

Tidak ada ulasan