Insize Depth Micrometer Flat Anvil 3241 Series

Sebelum PPN:
Rp8.399.900 - Rp25.999.900
Spesifikasi
Minimum Measurement (inch)0
Accuracy (inch)+/-0.00012
Anvil MaterialSteel
Anvil ShapeFlat
Base StyleFull
Dimension TypeInch
IncludesRods with Flat End
Lock Nut TypeScrew
Movement of Screw (inch)1
Number of Gauges1
Operation TypeMechanical
Resolution0.001inch
Rod Diameter (inch)0.177
Spindle MaterialSteel
Spindle ShapeFlat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These bore gauges do not come with an indicator, so machinists can use them with a compatible digital indicator of their choice. Bore gauges are inserted into holes and openings to measure bore diameters or other inside measurements. The user rocks the gauge in the bore to find the minimum reading on the indicator LCD, which is found when the anvils or contact points are parallel, and adds that to any anvils or extensions to determine the overall diameter. Select bore gauges may be specified as compatible with both dial and digital indicators of certain graduations. Bore gauges without indicators are rated for accuracy and repeatability referencing the mechanical contacts of the bore gauge. Some bore gauges will be compatible with high-resolution indicators with 0.0001 in or 0.00005 in graduations, while less expensive models may only be compatible with lower-resolution indicators that read to 5 tenths (0.0005 in).
Peringatan
- Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number

Ulasan Produk

Tidak ada ulasan