Insize Bench Center 4782 Series

Sebelum PPN:
Rp259.999.900
Spesifikasi
Overall Height (inch)3.15625
Parallelism+/-0.0004 in
Operating PositionHorizontal
Squareness (inch)0.0004
Bench Center StyleGuide Surface
Working Diameter (inch)6.296875
Guide Surface MaterialCast Iron
Maximum Working Length (inch)11.8125
Overall Width (inch)6.328125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These bench centers are used in many toolroom, production inspection, and lathe applications such as center drilling, reaming, and countersinking for many industrial projects.

Ulasan Produk

Tidak ada ulasan