KNIPEX Cutter Knife for Cable (Pisau Cutter)

Sebelum PPN:
Rp539.900
Spesifikasi
Blade Length (mm)50
Dimensions (mm)190x85x29
Handlesinsulating multi-component handle, VDE-tested
REACH Compliantno
RohS Compliantno
StandardDIN EN 60900 IEC 60900
VDE Testedyes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Ergonomically designed handle shape with comfortable slip guard
- Particularly confident grip thanks to slip-proof soft components
- Thumb recess and "finger hook" at the end of the handle ensure a good transmission of force when the blade is pulled
- Solid, fixed straight blade
- Transparent protective cap
- Blade: special tool steel, oil-hardened

Ulasan Produk

Tidak ada ulasan

Halaman Terkait