KNIPEX Torque Wrench with Driving Square Reversible

Sebelum PPN:
Rp8.399.900 - Rp11.999.900
Spesifikasi
Square Drive (inch)3/8
StandardISO 3315 DIN EN 60900 IEC 60900
MaterialChrome Vanadium
REACH Compliantno
RohS Compliantno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Transparent insulated scale range 5 - 25 Nm
- Reversible for tightening of lefthanded threads
- Lockable torque adjustment
- Adjustable in steps of 0.25 Nm
- Easy and secure locking of attached sockets due to screw lock
- Calibration certificate included
- Chrome Vanadium steel

Ulasan Produk

Tidak ada ulasan