KNIPEX Self-Adjusting Crimping Pliers for Wire Ferrules with Lateral Access (Tang Crimping)

Sebelum PPN:
Rp5.499.900 - Rp5.799.900
Spesifikasi
Handleswith multi-component grips
Headchrome-plated
ApplicationsWire ferrules
Number of Crimping Positions1
Plierschrome-plated
REACH Compliantno
RohS Compliantno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Narrow handle width and improved ergonomics
- Square compression now for wire ferrules up to 16 mm²
- Square compression for ideal contact surfaces in the clamp connection
- Suitable in particular for all twin wire ferrules up to 2 x 4 mm² or 2 x AWG 12
- For crimping wire ferrules according to DIN 46228 parts 1 + 4
- Self-adjustment to the size of wire ferrules required
- Repetitive, high crimping quality due to integral lock (self-releasing mechanism)
- Tools have been set precisely (calibrated) in the factory
- Optimum transmission of force thanks to toggle lever for fatigue-reduced operation
- Handy shape and low weight provide high operation comfort
- Chrome vanadium electric steel in special quality, oil-hardened

Ulasan Produk

Tidak ada ulasan

Halaman Terkait