KNIPEX Twistor16 Self-Adjusting Crimping Pliers for Wire Ferrules with Rotatable Die Head

Sebelum PPN:
Rp7.199.900
Spesifikasi
Handleswith multi-component grips
AWG26 - 6
Headchrome-plated
ApplicationsWire ferrules
Capacity (mm²)0.14 - 16
Number of Crimping Positions1
Plierschrome-plated
Dimensions (mm)200x80x26
REACH Compliantno
RohS Compliantno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Crimp head can be freely rotated 360°, with 8 locking positions
- Square crimp profile, high capacity range from 0.14 to 16 mm²
- Wire ferrules can be crimped from almost any working position
- Crimping pliers adjust automatically to different cross-sections
- Crimp opening accessible from both sides, extra-long wire ferrules can be fed in
- Crimping of Twin wire ferrules up to 2 x 6 mm² possible
- Repetitive, high crimping quality due to integral lock (self-releasing mechanism)
- Light and handy tool, manual force reinforced by toggle lever mechanism
- Chrome vanadium electric steel in special quality, oil-hardened

Ulasan Produk

Tidak ada ulasan