KNIPEX Crimping Pliers (Tang Crimping)

Sebelum PPN:
Rp5.299.900
Spesifikasi
Capacity (mm²)0.08 - 10 + 16
AWG28 - 5
Number of Crimping Positions1
ApplicationsWire end sleeves
Handleswith multi-component grips
Length (mm)180
Pliersburnished

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Narrow handle width and improved ergonomics
- For crimping wire end sleeves according to DIN 46228 parts 1 + 4
- Self-adjustment to the size of wire end sleeves required
- Repetitive, high crimping quality due to integral lock (self-releasing mechanism)
- Tools have been set precisely (calibrated) in the factory
- Optimum transmission of force thanks to toggle lever for fatigue-reduced operation
- Handy shape and low weight provide high operation comfort
- Chrome vanadium electric steel in special quality, oil-hardened
Model:
- Square compression now additionally also for wire end sleeves up to 16 mm²;
- Square compression for ideal contact surfaces in the clamp connection
- Suitable in particular for all twin wire end sleeves up to 2 x 6 mm²; or 2 x AWG 8

Ulasan Produk

Tidak ada ulasan

Halaman Terkait