KNIPEX Crimping Pliers Short Design

Sebelum PPN:
Rp5.599.900
Spesifikasi
Number of Crimping Positions3
Sleeves (diameter) (mm)Ø 6.4 / 7.6 / 2.1
Dimensions (mm)195x77x20
ApplicationsCoax-, BNC- and TNC-connectors RG 58/59/62/71/223
Capacity SW (mm)5.4/6.48/1.72
Handleswith multi-component grips
Headburnished
Pliersburnished
REACH Compliantyes
RohS Compliantno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Consistently high crimping quality thanks to precision dies and forced locking mechanism (unlockable)
- Tools have been set precisely (calibrated) in the factory
- Optimum transmission of force due to lever action for fatigue-reduced operation
- Good handling due to 20° angled head, low weight and short design
- Chrome vanadium electric steel in special quality, oil-hardened

Ulasan Produk

Tidak ada ulasan