KNIPEX Wire Rope Cutter Forged

Sebelum PPN:
Rp1.899.900
Spesifikasi
Handleswith multi-component grips, with integrated tether attachment point for a tool tether
AWG8
Headburnished
RoHSno
Cutting Capacities Wire Rope (diameter) (mm)Ø 5.0
Cutting Capacities Medium Hard Wire (diameter) (mm)Ø 4.0
Cutting Capacities Piano Wire (diameter) (mm)Ø 2.5
Cutting Capacity Copper Cable, Multiple-Stranded (diameter) (mm)Ø 7.0
Drop Protection Systemyes
Dimensions (mm)190x66x24
Reach-Conformno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Pliers with tether attachment point for mounting a fall protection system
- With two crimping dies for end caps on Bowden cable sheaths and end ferrules for traction cables
- Comfortable work thanks to handy, slim design and internal opening spring
- Bolted joint for precise blade guidance, re-adjustable
- High leverage for reduced effort
- Cutting edge hardness approx. 64 HRC
- Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Ulasan Produk

Tidak ada ulasan