KNIPEX Wire Rope Cutter for Tyre Cord

Sebelum PPN:
Rp1.299.900
Spesifikasi
Handleswith multi-component grips
Headburnished
Cutting Capacities Wire Rope (diameter) (mm)Ø 2.0
Cutting Capacity Copper Cable, Multiple-Stranded (diameter) (mm)Ø 2.0
ShearsBurnished
Dimensions (mm)160x60x22
Reach-Conformno
RoHSno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Specially optimised for precise cutting of tyre cord, wire ropes up to Ø 2 mm and cables up to Ø 2 mm
- Ergonomic efficiency thanks to lightweight design and practical opening restriction
- Compact size, low weight, high performance level
- Made for intensive use: particularly durable and light at only 172 g
- Compact, light and powerful
- Up to 30 % less physical effort compared to wire rope cutters of the same length
- Double-mounted box joint design for high level of stability
- Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC
- Convenient work thanks to opening spring
- Secured by locking device during transport
- Ball bearing steel

Ulasan Produk

Tidak ada ulasan