KNIPEX Cable Shears with Opening Spring

Sebelum PPN:
Rp1.299.900
Spesifikasi
AWG1/0
Cutting Capacity Copper Cable Multiple Stranded (mm²)50
Cutting Capacity Copper Cable, Multiple-Stranded (diameter) (mm)Ø 15
Dimensions (mm)165x42x14
Handlesplastic coated
Reach-Conformno
RoHSno
ShearsBurnished

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- For cutting copper and aluminium single conductors as well as multiple stranded cables
- Clean and smooth cut without crushing and deformation
- Not suitable for steel wire and hard drawn copper conductors
- Precision-ground, hardened blades
- Easy cutting with one-hand operation
- With guard
- Adjustable bolted joint, self-retaining screw
- Internal opening spring, protected and captive
- High-grade special tool steel, forged, oil-hardened

Ulasan Produk

Tidak ada ulasan