KNIPEX Pipe Cutter for Plastic Conduit Pipes (Electrical Installation Work)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Capacity (diameter) (mm)Ø 6 – 35
Bodydie-cast aluminium body, red lacquered
Cutting Edge Length (mm)Ø 35
Dimensions (mm)185x190x25
REACH Compliantno
RohS Compliantno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- For clean cutting of thin-walled plastic pipes (e.g. plastic conduit pipes) with Ø 6.0 - 35.0 mm
- Not suitable for cutting cables
- Blade is replaceable and can be retracted from any position
- Low force requirement due to special blade geometry and optimum transmission
- Minimum operator fatigue due to ergonomic handle design and incremental ratchet blade feed
- Blade: special tool steel, oil-hardened
- Housing: die-cast aluminium, red lacquered

Ulasan Produk

Tidak ada ulasan