KNIPEX Universal Tweezers ESD

Sebelum PPN:
Rp619.900
Spesifikasi
MaterialStainless steel
SurfaceMatt finish
StandardDIN EN 61340 -5-1
Gripping Surfacesknurled gripping surfaces
Tips Width (A) (mm)1.3
Tips Width (B) (mm)2.7
Tweezers Tip VersionBlunt
Corrosion-Resistantyes
Acid Resistancevery good
ESD-Testedyes
Dimensions (mm)145x11x17
SectorsElectronics
Magneticnon-magnetisable (80%)
Finishstraight
Behaviourelectrically dissipative
Reach-Conformno
RohS-Conformno
VDE Testedno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Electrically dissipative coating: Universal tweezers in the ESD version equalize differences in electrical potential between their user and the workpieces in a controlled manner
- ESD-tested, black epoxy resin coating with a surface resistance between 10^4 and 10^9 ohms
- For the electronics and precision engineering industries
- Antimagnetic to avoid electromagnetic damage
- Wide range of designs: straight, angled, gripping surfaces and handles smooth or serrated, with needle points, narrow or blunt tips
- The high quality stainless steel ensures extreme toughness and very good corrosion resistance against a variety of atmospheric environments and many corrosive materials
- Also available as a set (92 00 01 ESD)
- Stainless steel

Ulasan Produk

Tidak ada ulasan