KNIPEX Water Pump Pliers with Groove Joint (Tang Pipa)

Sebelum PPN:
Rp649.900 - Rp1.099.900
Spesifikasi
Capacities for Pipes (diameter) (inch)Ø 1 5/16
Capacities for Pipes (diameter) (mm)Ø 34
Capacities for Nuts (mm)36
StandardDIN ISO 8976
REACH Compliantno
RohS Compliantno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
- Non-slip joint
- Jaw profile designed to fit screws and nuts
- Joint design reduces strain of the centre bolt, hence no wear on pivot
- Pinch guard prevents operators' fingers being pinched
- Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC for tool length 250 mm: high wear resistance and stable gripping
- Chrome vanadium electric steel, forged, multi stage oil-hardened

Ulasan Produk

Tidak ada ulasan