KNIPEX Cobra High-Tech Water Pump Pliers

Sebelum PPN:
Rp979.900
Spesifikasi
Adjustment Positions18
Capacities for Nuts (mm)36
Capacities for Nuts (inch)Ø 1 1/2
Dimensions (mm)180x55x18
Capacities for Pipes (diameter) (mm)Ø 42
Handleswith multi-component grips
Headpolished
Pliersgrey atramentized
REACH Compliantno
RohS Compliantno
StandardDIN ISO 8976

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Push the button for adjustment on the workpiece
- Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width
- Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
- Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping
- Box-joint design for high stability due to double guide
- Reliable catching of the hinge bolt: no unintentional shifting
- Pinch guard prevents operators' fingers being pinched
- Chrome vanadium electric steel, forged, multi stage oil-hardened

Ulasan Produk

Tidak ada ulasan