KNIPEX Mini Pliers Wrench Pliers and a Wrench in a Single Tool (Tang Pipa)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Adjustment Positions11
Jaw Thickness (joint) (B2) (mm)5
Joint Thickness (B3) (mm)9.5
Tips Thickness (B1) (mm)3
RohS Compliantno
Handlesplastic coated
Capacities for Nuts (mm)23
Capacities for Nuts (inch)Ø 7/8
Headchrome-plated
Plierschrome-plated
Dimensions (mm)125x35x13
REACH Compliantno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Replaces the need for sets of metric and imperial spanners
- Smooth jaws for damage free installation of plated fittings - working directly on chrome!
- Also excellent for gripping, holding, pressing and bending workpieces
- Zero backlash jaw pressure prevents damage to edges of sensitive components
- Fast adjustment by pushing a button directly on the workpiece
- No unintentional shift of the gripping jaws and no slipping of the joint
- Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size
- The ratchet type principle allows quick and easy tightening and release of all bolted connections
- Lever transmission greater than 10 : 1 for strong gripping power
- Chrome vanadium electric steel, forged, oil-hardened

Ulasan Produk

Tidak ada ulasan

Halaman Terkait