KNIPEX Spring Hose Clamp Pliers

Sebelum PPN:
Rp1.899.900
Spesifikasi
Adjustment Positions25
Handleswith non-slip plastic coating
Pliersgrey atramentized
Dimensions (mm)250x50x20
Capacity (mm)Ø max. 70
REACH Compliantno
RohS Compliantno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Quick-set adjustment: adjusts by shifting directly onto the workpiece
- Can be used for standard, space-saving, spring wire hose clamps and for spring band clamps up to 70 mm nominal size
- Allows more than 40 mm clamping range
- Rotating, universal grip inserts for reliably gripping the clamps in all positions
- Jaw inserts can also be rotated under load
- Extremely good leverage which allows clamps to be opened easily without great effort
- Slim head design; narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas
- Additional function: detach hoses gently using the serrated jaw
- Chrome vanadium electric steel, forged, oil-hardened

Ulasan Produk

Tidak ada ulasan