KNIPEX Electronic Super Knips ESD

Sebelum PPN:
Rp919.900
Spesifikasi
Cutting Capacities Soft Wire (diameter) (mm)Ø 0.2 – 2.1
Jaw Length (B) (mm)12.3
Jaw Thickness (joint) (D) (mm)9.2
Head Width (A) (mm)15.7
Cutting Capacities Medium Hard Wire (diameter) (mm)Ø 1.4
Dimensions (mm)140x83x14
ESDyes
Handleswith multi-component grips
Headburnished
Pliersburnished
REACH Compliantno
RohS Compliantno
StandardDIN ISO 9654 DIN EN 61 340-5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Additional 15 mm longer version: greater stability, greater cutting performance
- High load capacity, made of burnished special tool steel, cutting edges additionally induction-hardened to 64 HRC
- Precision-ground cutting edges without bevel for precise and flush cutting of the finest wires, e.g. in electronics and fine mechanics
- Precisely shaped tips cut wires close to a surface from Ø 0.2 mm
- With opening spring and opening limiter for comfortable, ergonomic and fast working thanks to automatic opening and comfortable handle width
- Extremely easy movement for fatigue-free work due to precise joint with stainless steel rivet
- Special tool steel, oil hardened in multiple stages

Ulasan Produk

Tidak ada ulasan