KNIPEX Diagonal Cutting Pliers VDE (Tang Potong)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Plierschrome plated
Handlesinsulated with multi-component grips. VDE-tested
Cutting Capacities Hard Wire (diameter) (mm)2.5 Ø
Cutting Capacities Medium Hard Wire (diameter) (mm)3.4 Ø
Insulation StandardIEC 60900 DIN EN 60900
Cutting Capacities Piano Wire (diameter) (mm)2.0 Ø
Length (mm)160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- With integrated forged axle for heaviest duty
- Suitable for all types of wire including piano wire
- High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio
- Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC
- Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Ulasan Produk

Tidak ada ulasan