KNIPEX Diagonal Cutting Pliers X-Cut Compact High Lever Transmission (Tang Potong)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Cutting Capacities Soft Wire (diameter) (mm)Ø 4.8
Cutting Capacities Hard Wire (diameter) (mm)Ø 2.7
Handleswith multi-component grips
Headpolished
Pliersblack atramentized
StandardDIN ISO 5749
Cutting Capacities Medium Hard Wire (diameter) (mm)Ø 3.8
Cutting Capacities Piano Wire (diameter) (mm)Ø 2.2
Cutting Capacity Copper Cable, Multiple-Stranded (diameter) (mm)Ø 12.0
Dimensions (mm)160x85x20
REACH Compliantno
RohS Compliantno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Cuts finest strands as well as multi-core cables and piano wires
- Powerful, light and universal
- High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio
- Box-joint design: highest stability with low weight
- Doubly supported joint axis for heavy duty
- Large opening width for thicker cables
- Cuts precisely, even through fine copper wires
- Compact, low-weight construction
- Universally usable, in the assembly, maintenance and production
- 40% less force required compared with standard diagonal cutters of the same length
- Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Ulasan Produk

Tidak ada ulasan