KNIPEX End Cutting Pliers Bolt High Lever Transmission (Tang Kakatua)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Cutting Capacities Soft Wire (diameter) (mm)Ø 1 – 6
Cutting Capacities Hard Wire (diameter) (mm)Ø 3.5
Cutting Capacities Medium Hard Wire (diameter) (mm)Ø 4.0
Cutting Capacities Piano Wire (diameter) (mm)Ø 3.0
Dimensions (mm)200x45x15
Handlesplastic coated
Headpolished
Pliersblack atramentized
REACH Compliantno
RohS Compliantno
StandardDIN ISO 5743

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Powerful, compact, comfortable
- With slim multi-component grips without collar for better handling and easier transport
- With large contact surface on the handles for better allotment of pressure and more comfort at work
- Particularly high cutting capacity with minimum effort due to optimum transmission ratio
- Handles angled for better accessibility
- Vanadium electric steel, forged, multi stage oil-hardened

Ulasan Produk

Tidak ada ulasan