KNIPEX Electronics Pliers ESD

Sebelum PPN:
Rp849.900 - Rp1.299.900
Spesifikasi
Jaw Length (B) (mm)22.5
Head Width (A) (mm)11
Tips Width E (mm)2
StandardDIN ISO 9655 DIN EN 61 340-5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Precision pliers for fine assembly work, e g. in electronics and fine mechanics
- For gripping, holding and bending
- Electrically discharging handles - dissipative
- Sturdy, zero backlash box joint
- Smooth ground gripping surfaces
- Edges carefully deburred
- Low-friction double spring for gentle and even opening
- The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools
- Handles with two-colour multi-component grips black/grey
- 45° bent, half-round jaws
- Ball bearing chrome steel, oil hardened

Ulasan Produk

Tidak ada ulasan