KNIPEX Electronics Pliers

Sebelum PPN:
Rp1.099.900 - Rp1.199.900
Spesifikasi
Jaw Length (B) (mm)22.5
Jaw Thickness (joint) (D) (mm)6.5
Head Width (A) (mm)11
Dimensions Angle45°
Tips Width E (mm)2
Handleswith multi-component grips
Headmirror polished
StandardDIN ISO 9655
REACH Compliantno
RohS Compliantno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Precision pliers for fine assembly work, e g. in electronics and fine mechanics
- Load-optimised for a more direct feel when working
- For gripping, holding and bending
- Sturdy, zero backlash box joint
- Smooth ground gripping surfaces
- Soft transitions; no sharp edges
- Low-friction double spring for gentle and even opening
- The polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools
- Narrow sleeves pulled up to the head of the pliers enable the tool to be guided securely and comfortably, also between thumb and index finger
- Ball bearing chrome steel, oil hardened

Ulasan Produk

Tidak ada ulasan