KNIPEX Snipe Nose Side Pliers Stork Beak (Tang Jepit)

Sebelum PPN:
Rp769.900 - Rp959.900
Spesifikasi
Cutting Capacities Hard Wire (diameter) (mm)Ø 2.2
Jaw Thickness (joint) (T1) (mm)9.5
Tips Width (W4) (mm)3
Tips Thickness (T2) (mm)2.5
Jaw Length (L3) (mm)73
Head Width (W3) (mm)18
StandardDIN ISO 5745
Cutting Capacities Medium Hard Wire (diameter) (mm)Ø 3.2
REACH Compliantno
RohS Compliantno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Elastic tips: dimensionally stable even when twisted
- Pliers with tether attachment point for mounting a fall protection system
- Distortion-tolerant, elastic precision tips
- Half-round, long, tapered jaws
- With cutting edges for soft, medium-hard and hard wire
- Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC
- Vanadium electric steel, forged, multi stage oil-hardened

Ulasan Produk

Tidak ada ulasan