KNIPEX Snipe Nose Side Pliers Radio (Tang Jepit)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Cutting Capacities Hard Wire (diameter) (mm)Ø 1.6
Jaw Thickness (joint) (T1) (mm)9
Tips Width (W4) (mm)3
Tips Thickness (T2) (mm)2.5
Jaw Length (L3) (mm)50
Handlesinsulated with multi-component grips, VDE-tested with integrated insulated tether attachment point for a tool tether
Head Width (W3) (mm)16.5
Headchrome-plated
Plierschrome-plated
StandardDIN ISO 5745 DIN EN 60900 IEC 60900
Cutting Capacities Medium Hard Wire (diameter) (mm)Ø 2.5
Dimensions (mm)160x57x26
REACH Compliantno
RohS Compliantno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Pliers with integrated, insulated tether attachment point for a tool tether
- Suitable for finer gripping and cutting work
- Half-round, long, tapered jaws
- Knurled gripping surfaces
- With cutting edges for soft, medium-hard and hard wire
- Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC
- Vanadium electric steel, forged, multi stage oil-hardened

Ulasan Produk

Tidak ada ulasan