KNIPEX ErgoStrip Universal Stripping Tool (Pengupas Kabel)

Sebelum PPN:
Rp1.399.900 - Rp1.699.900
Spesifikasi
Stripping Capacities Round Cable (diameter) (mm)Ø 8 – 13
Stripping Capacities for Coax Cable (diameter) (mm)Ø 4.8 – 7.5
Wire Stripping Value for Data CableCAT 5 - 7, Twisted pair (UTP/STP)
Stripping Capacities (mm)Ø 8.0 - 13.0
Dimensions (mm)135x85x37
Wire Stripping Value for Conductors and Strands (mm²)0.2 - 4.0
REACH Compliantno
RohS Compliantno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- For fast and precise stripping of all common round and damp-proof installation cables (e.g. NYM cable 3 x 1.5 mm² up to 5 x 2,5 mm²), data cables (e.g. twisted pair) and coax cables
- Innovative, ergonomic pistol grip design for easy cutting, stripping and longitudinal cut of the sheath
- Conical, slimmed down tool ends for better access in confined areas
- Stripping device for cross-sections 0.2 / 0.3 / 0.8 / 1.5 / 2.5 / 4 mm²
- Simplified insertion of single wires for stripping using location ridges
- With opening spring and locking device
- Easy insertion of coax and data cable thanks to opening aid
- Multi-component design with a soft plastic zone for comfortable use and a secure grip
- Housing made from stable glass fibre reinforced plastic

Ulasan Produk

Tidak ada ulasan