KNIPEX Universal Stripping Tool for Building and Industrial Cables

Sebelum PPN:
Rp939.900
Spesifikasi
Stripping Capacities (diameter) (mm)Ø 8 – 13
Cable Typeround cable, e.g.: 3 x 1,5 mm² up to 5 x 2,5 mm²
Dimensions (mm)130x88x32
REACH Compliantno
RohS Compliantno
Stripping Capacity (mm²)1.5 / 2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- With opening spring and locking device
- For stripping all common round and damp-proof installation cables between Ø 8.0 - 13.0 mm (e.g. 3 x 1.5 mm² up to 5 x 2.5 mm²)
- Also for use in conduit and distribution boxes
- Body: plastic, fibreglass-reinforced
- For use in confined and difficult to access work areas
- Especially suitable for larger cross-sections and for difficult insulating materials
- No adjustment of blades to cutting depth required
- Stripping device for conductors and strands 1.5 mm² and 2.5 mm²
- Two-way length stop (ideal for right and left-handers)
- Fastening device on the end of the handle (drop protection system)

Ulasan Produk

Tidak ada ulasan