KNIPEX Stripping Tool for Flat and Round Cable (Pengupas Kabel)

Sebelum PPN:
Rp859.900
Spesifikasi
Stripping Capacities (diameter) (mm)Ø 4 – 13
Cable Typeflat cable 12 mm / round cable Ø 4 - 13 mm
Dimensions (mm)125x88x32
REACH Compliantno
RohS Compliantno
Stripping Capacity (mm²)0.8 - 2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- For flat cables up to 12 mm in width
- For stripping all common round and damp-proof installation cables Ø 4.0 to 13.0 mm (e.g. NYM cable 3 x 1.5 mm² up to 5 x 2.5 mm²)
- Stripping device for cross-sections 0.8 / 1.5 / 2.5 mm² (AWG 20 / 16 / 14)
- With opening spring and locking device
- For use in confined and difficult to access work areas
- Also for use in conduit and distribution boxes
- Body: plastic, fibreglass-reinforced

Ulasan Produk

Tidak ada ulasan