KNIPEX Folding Knife for Electricians (Pisau Lipat)

Sebelum PPN:
Rp429.900
Spesifikasi
Blade Length (mm)80
Length (mm)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Universal folding cutter for everyday use
- Durable and robust: Top quality, extremely sharp blade – Made in Solingen
- Ergonomic handle design for a comfortable grip and easy guidance
- Handle made from robust, shock-resistant plastic
- Good power transmission during use
- Stable blade
- Tether attachment at the handle end allows a fastener to be attached; also suitable for KNIPEX Tethered Tools
- Blade made of stainless steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait