KNIPEX Diagonal Cutting Pliers Insulation Stripper (Tang Potong)

Sebelum PPN:
Rp1.299.900 - Rp1.399.900
Spesifikasi
Cutting Capacities Soft Wire (diameter) (mm)Ø 2.5
AWG16 / 14
Cutting Capacities Medium Hard Wire (diameter) (mm)Ø 1.5
Handleswith multi-component grips
REACH Compliantno
RohS Compliantno
Stripping Capacity (mm²)1.5 / 2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- With long cutter
- High cutting capacity due to high leverage joint
- Precision stripping holes for single conductors of 1.5 and 2.5 mm²
- Convenient cutting of NYM cables up to 5 x 2.5 mm²
- Long tips for ultra fine cutting work also in confined areas
- Induction-hardened precision blades, cutting edge hardness approx. 60 HRC
- Vanadium electric steel, forged, multi stage oil-hardened

Ulasan Produk

Tidak ada ulasan