KNIPEX StriX Insulation Strippers with Cable Shears

Sebelum PPN:
Rp1.699.900 - Rp2.199.900
Spesifikasi
Stripping Capacities (diameter) (mm)Ø 5.0
AWG8
Cutting Capacity Copper Cable Multiple Stranded (mm²)50
Cutting Capacity Copper Cable, Multiple-Stranded (diameter) (mm)Ø 15
REACH Compliantno
RohS Compliantno
Stripping Capacity (mm²)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Wire stripper with cable shears - two essential electrical installations tools in one pair of pliers
- Integrated cable shears for the clean cutting of Cu- and Al-cables without crushing
- Cutting edges additionally induction-hardened, cutting edge hardness approx. 57 HRC
- Universal adjustment of the stripping blades by means of a knurled screw
- Slim dimensions for easy access
- Stripping of single-, multi- and fine stranded conductors with plastic or rubber insulation up to Ø 5 mm or 10 mm² cross-section
- Graduated jaw provides a visual orientation aid when stripping wire in standard lengths (11 mm and 16 mm)
- High-grade special tool steel, forged, multi stage oil-hardened

Ulasan Produk

Tidak ada ulasan