KNIPEX Automatic Stripping Pliers (Tang Potong Kabel)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Stripping Capacities (diameter) (mm)Ø 4.4 - 7.5
Dimensions (mm)175x80x28
REACH Compliantno
RohS Compliantno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- For control and sensor cables / actuator cables, also for stripping flexible feeding and extension cables
- Automatic adjustment to cables between Ø 4.4 mm and Ø 7.5 mm
- No damage to the inner conductor or shield braid
- For oil-resistant, halogen-free control and sensor / actuator cables with multicore cable design
- Suitable for highly flexible TPE-U-pipes, PUR and PVC cable sheathing, rubber leads such as H05 etc.
- Long stripping lengths possible
- Body: plastic, fibreglass-reinforced
- Blade: special tool steel, oil-hardened

Ulasan Produk

Tidak ada ulasan