KNIPEX Spare Blades

Sebelum PPN:
Rp379.900
Spesifikasi
AWG24 - 10
Dimensions (mm)20x2
REACH Compliantno
RohS Compliantno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Compact standard tool for all current cable cross-sections and insulating materials
- For single, multiple and fine stranded cables of 0.2 up to 6 mm² with standard insulation
- Adapts automatically to the respective cable cross-section; prevents damage to the conductor
- Handy shape and low weight provide high operation comfort
- Narrow head style for use in confined areas
- With wire cutter for copper and aluminium wires up to 2.5 mm²
- With adjustable length stop from 6.0 - 18.0 mm for constant stripping lengths
- Body: plastic, fibreglass-reinforced
- Blades: special tool steel, oil-hardened, interchangeable

Ulasan Produk

Tidak ada ulasan