KNIPEX Electronics Wire Stripper

Sebelum PPN:
Rp1.799.900
Spesifikasi
Stripping Capacities (diameter) (mm)Ø 0.1 - 0.8
Handleswith multi-component grips
Headmirror polished
Dimensions (mm)140x70x17
REACH Compliantyes
RohS Compliantno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- For single, multiple and fine stranded cables having a diameter from 0.1 up to 0.8 mm, with plastic or rubber insulation
- Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut
- With opening spring
- The mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools
- Special tool steel, forged, oil-hardened

Ulasan Produk

Tidak ada ulasan