KNIPEX Insulation Stripper Universal

Sebelum PPN:
Rp759.900
Spesifikasi
Stripping Capacities (diameter) (mm)Ø 5.0
Handleswith multi-component grips
AWG8
Headpolished
Pliersblack atramentized
Dimensions (mm)160x57x19
REACH Compliantno
RohS Compliantno
Stripping Capacity (mm²)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- For single, multiple and fine stranded conductors with plastic or rubber insulation up to Ø 5.0 mm or 10 mm²
- Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut
- Special tool steel, forged, oil-hardened

Ulasan Produk

Tidak ada ulasan