KNIPEX Combination Pliers Mini (Tang Jepit Kombinasi)

Sebelum PPN:
Rp869.900
Spesifikasi
Cutting Capacities Hard Wire (diameter) (mm)Ø 1.6
Handleswith multi-component grips
Headchrome-plated
Plierschrome-plated
Cutting Capacity Copper Cable Multiple Stranded (mm²)10
Cutting Capacities Medium Hard Wire (diameter) (mm)Ø 2.5
Cutting Capacity Copper Cable, Multiple-Stranded (diameter) (mm)Ø 9.0
Dimensions (mm)110x47x17
REACH Compliantno
RohS Compliantno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Compact combination pliers for professionals and hobbyists
- With gripping zones for flat and round material, suitable for versatile use
- With cutting edges for soft and hard wire
- Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC
- Vanadium electric steel, forged, multi stage oil-hardened

Ulasan Produk

Tidak ada ulasan