KNIPEX Tool Case Big Twin Electric

Sebelum PPN:
Rp42.999.900
Spesifikasi
Dimension Exterior (Interior) Width (mm)520 (490)
Dimension Exterior (Interior) Height (mm)435 (370)
Dimension Exterior (Interior) Depth (mm)250 (110) / (100)
ColorBlack
MaterialABS
Reach-Conformno
RohS-Conformno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Equipped with 14 KNIPEX tools, a total of 63 brand tools, partly VDE-tested according to DIN EN 60900
- Free-standing in all opening positions thanks to snap-in cover holders with hinge mechanism on both sides, angle freely adjustable
- Can be opened from one or both sides; bottom and lid can be opened independently of each other
- Label field with two stickers for individual labelling
- Max. payload: 25 kg
- Volume: 38 litres
- Heavy duty ABS material, black
- Circumferential aluminium frame with securely mounted, sturdy centre wall that can be fitted on both sides, with versatile inserting options due to elasticated loops and twelve small pockets
- Metal hinges
- Three-digit combination lock for secure locking of the case
- Two metal tilt locks each for fixing the cover and the base
- Removable document compartment and removable tool boards made from dirt-repellent PP twin-wall sheets with 13 tool pockets
- Base tray, can be fixed by press button, height 58 mm, can be subdivided by flexible inserts; cover plate with six large compartments
- With a total of 95 inserting options

Ulasan Produk

Tidak ada ulasan