KNIPEX Tool Case Robust45 Move Empty

Sebelum PPN:
Rp18.999.900
Spesifikasi
Dimension Exterior (Interior) Width (mm)609 (540)
Dimension Exterior (Interior) Height (mm)263 (229)
Dimension Exterior (Interior) Depth (mm)428 (364)
ColorBlack
MaterialImpact-Resistant Polypropylene
Reach-Conformno
RohS-Conformno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- For the toughest conditions: Dust-tight, waterproof and temperature-resistant
- Fit-to-fly case, made from impact-resistant polypropylene
- Dustproof and watertight
- Air pressure compensation valve
- Temperature-resistant from - 30°C to +80° C
- Padlock eyelets
- Document compartment; tool boards made from dirt-repelling twin-wall PP sheet with tool pockets and tool straps
- Lockable base tray can be individually divided using aluminium separator system
- Ergonomic dual-component handle
- With a total of 147 inserting options
- Max. payload: 35 kg

Ulasan Produk

Tidak ada ulasan