KNIPEX Tool Case Vision27 Plumbing

Sebelum PPN:
Rp29.999.900
Spesifikasi
Dimension Exterior (Interior) Width (mm)480 (460)
Dimension Exterior (Interior) Height (mm)380 (310)
Dimension Exterior (Interior) Depth (mm)200 (190)
ColorBlack
MaterialABS
Reach-Conformno
RohS-Conformno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Equipped with 52 brand quality tools, some VDE tested according to DIN EN 60900
- Max. payload: 20 kg
- Volume: 27 litres
- For extensive plumbing and installation work
- Flexible options due to the individual partitioning of the inserts in the 60 mm deep base tray and its cover plate with six large tool compartments
- Tough ratchet hinges hold the lid open where necessary despite the deadweight of the tools
- Sturdy, ergonomic carrying handle, snaps into place at a 90° angle
- Removable tool board with 15 tool pockets on the base side and six tool pockets as well as a clamp compartment (400 mm wide) on the cover side, held by a push button
- Two lockable steel flip locks protect the case contents from theft
- With circumferential double aluminium frame
- Heavy duty ABS material, black
- Cover and tool boards made from dirt-repellent PP twin-wall sheets
- External dimensions (W x H x D): 480 x 380 x 200 mm; internal dimensions (W x H x D): 460 x 310 x 190 mm

Ulasan Produk

Tidak ada ulasan