KNIPEX L-BOXX Empty

Sebelum PPN:
Rp5.599.900
Spesifikasi
Dimension Exterior (Interior) Width (mm)442 (375)
Dimension Exterior (Interior) Height (mm)151 (107)
Dimension Exterior (Interior) Depth (mm)357 (311)
Reach-Conformno
RohS-Conformno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Strong box made of impact- and shock-proof ABS plastic
- Max. payload: 25 kg
- Splash-proof
- Several boxes can be securely joined together
- Flexible inner partitions
- Handle can be lowered into a hollow in the lid to save space
- Ergonomically shaped handles with additional moulded recess on the side for flexible, convenient handling
- With two-piece tool board made from dirt-repellent PP twin-wall sheets
- Tool boards are connected to each other using hook-and-loop
- Cover part with ten pockets and ten elastic straps
- Top of base part with seven pockets and tab for hanging up the tool board; can also be used to lift and set up the L-BOXX
- Bottom of base part with 7 pockets and 7 elastic straps
- Dimensions, exterior (W x H x D): 442 x 151 x 357 mm; dimensions, interior (W x H x D): 375 x 107 x 311 mm

Ulasan Produk

Tidak ada ulasan