KNIPEX Tool Bag Compact Electric (Tas Perkakas Pinggang)

Sebelum PPN:
Rp18.999.900
Spesifikasi
Dimension Exterior (Interior) Width (mm)410
Dimension Exterior (Interior) Height (mm)60
Dimension Exterior (Interior) Depth (mm)290
ColorBlack -Red
MaterialPolyester Fabric
Reach-Conformno
RohS-Conformno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Equipped with 12 KNIPEX tools, a total of 13 brand tools, partly VDE-tested according to DIN EN 60900
- Compact tool case for the service technician
- Suitable as an insert for: "Basic" 00 21 05 LE, "BIG Basic Move" 00 21 06 LE, "BIG Twin Move" 00 21 41 LE, "BIG Twin" 00 21 42 LE, "BIG Twin Move RED" 98 99 15 LE and other popular tool cases
- With 8 tool pouches and 7 tool straps
- Slip-through back strap to attach to a trolley
- Made from tough polyester fabric, with zip fastener
- Dimensions exterior (W x H x D): 410 x 60 x 290 mm

Ulasan Produk

Tidak ada ulasan