KNIPEX Tool Case Big Basic Move Plumbing (Kotak Perkakas)

Sebelum PPN:
Rp20.999.900
Spesifikasi
Dimension Exterior (Interior) Width (mm)430 (350)
Dimension Exterior (Interior) Height (mm)280 (200)
Dimension Exterior (Interior) Depth (mm)515 (480)
ColorBlack
MaterialABS
Reach-Conformno
RohS-Conformno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Equipped with four KNIPEX tools, a total of 31 brand tools, partly VDE-tested according to DIN EN 60900
- Telescopic handle set in the base as well as two external, smooth-running skater wheels
- Two metal flip locks and a three-digit combination lock for secure locking of the cover
- Label field with two stickers for individual labelling
- Max. payload: 20 kg
- Volume: 33 litres
- Strong, ergonomic handle
- Heavy duty ABS material, black
- Circumferential aluminium frame
- Metal hinges
- Document compartment in the cover
- Two removable tool boards made of dirt-repellent PP twin-fall sheets with 31 tool pockets
- First tool board with ten tool pockets and an elastic strap on the cover side and eleven narrow and one large tool pocket on the base side
- Second tool board with ten tool pockets and an elastic strap on the base side and a document compartment on the cover side
- Base tray, can be fixed by a push button, 70 mm high, can be subdivided by inserts, cover board with 13 large tool pockets and a flat compartment
- With a total of 54 inserting options

Ulasan Produk

Tidak ada ulasan