KNIPEX Tool Case Basic Empty (Kotak Perkakas)

Sebelum PPN:
Rp4.699.900
Spesifikasi
Dimension Exterior (Interior) Width (mm)465 (440)
Dimension Exterior (Interior) Height (mm)200 (180)
Dimension Exterior (Interior) Depth (mm)410 (350)
ColorBlack
MaterialABS
Reach-Conformno
RohS-Conformno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Two metal flip locks and a three-digit combination lock for secure locking of the cover
- Label field with two stickers for individual labelling
- Max. payload: 15 kg
- Volume: 27 litres
- Strong, ergonomic handle
- Heavy duty ABS material, black
- Circumferential aluminium frame
- Metal hinges
- Document compartment in the cover
- Two removable tool boards made of dirt-repellent PP twin-fall sheets with 21 tool pockets
- Base tray, can be fixed by press button, height 50 mm, can be subdivided by inserts; cover plate with 12 large compartments and a flat compartment
- With a total of 41 inserting options

Ulasan Produk

Tidak ada ulasan