KNIPEX Tool Bag Classic Electric

Sebelum PPN:
Rp15.999.900
Spesifikasi
Dimension Exterior (Interior) Width (mm)440 (420)
Dimension Exterior (Interior) Height (mm)270 (250)
Dimension Exterior (Interior) Depth (mm)180
MaterialHard-Wearing, Reinforced Polyester Fabric
Reach-Conformno
RohS-Conformno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Equipped with 23 brand tools, partly VDE-tested according to DIN EN 60900
- Light design made of hard-wearing, reinforced polyester fabric
- Front additionally reinforced with aluminium brackets
- Semi-fold-out front with adjustable loops and exterior document compartment
- With galvanized steel base tray
- With carrying handle and adjustable shoulder strap
- External dimensions (W x H x D): 440 x 270 x 180 mm; internal dimensions (W x H x D): 420 x 250 x 160 mm

Ulasan Produk

Tidak ada ulasan