KNIPEX Belt Pouch for Two Pliers

Sebelum PPN:
Rp329.900
Spesifikasi
Dimension Exterior (Interior) Width (mm)65
Dimension Exterior (Interior) Height (mm)175
Dimension Exterior (Interior) Depth (mm)45
ColorBlack
MaterialHard-Wearing Polyester Fabric
Reach-Conformno
RohS-Conformno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- For two pliers up to 150 mm length
- Made of hard-wearing polyester fabric
- With hook-and-loop fastener
- With elastic side holder for small flash lamp, pen or suchlike
- With practical belt clip
- Bag without tools
- For two slim tools up to a length of 150 mm, weight: 65 g

Ulasan Produk

Tidak ada ulasan