KNIPEX Control Cabinet Key Doublejoint

Sebelum PPN:
Rp649.900
Spesifikasi
Capacity Square (mm)5.0 - 8.0
Capacity Double-Bit Key (mm)3 – 5
Capacity Triangular (mm)7.0 - 9.0
Dimensions (mm)62x34x27
REACH Compliantno
RohS Compliantno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- For locking systems in electrical engineering, the supply of gas and water, air conditioning and ventilation systems, industry, technical installations in buildings, etc.
- With bit adapter for 1/4" bits with magnet
- Four different zinc die-cast key profiles in a single key
- Total length: 97 mm
- Plastic body, varnished

Ulasan Produk

Tidak ada ulasan

Halaman Terkait