KNIPEX Universal Key for All Standard Cabinets and Shut-Off Systems

Sebelum PPN:
Rp1.299.900
Spesifikasi
Capacity Square (mm)5.0/6.0/7.0 - 8.0/9.0 - 10.0
Capacity Double-Bit Key (mm)3 – 5
Capacity Triangular (mm)7.0/8.0 - 9.0/10.0 - 11.0
Capacity Half-Moon (mm)6
Dimensions (mm)90x85x15
REACH Compliantno
RohS Compliantno

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- For locking systems in electrical engineering, the supply of gas and water, air conditioning and ventilation systems, industry, technical installations in buildings, etc.
- 9 different die-cast zinc key-profiles in 1 tool
- With detachable chain and snap hook
- Total length: 90 mm
- Zinc die-casted

Ulasan Produk

Tidak ada ulasan